Allen-Bradley 800T-A2D2 Push Button, Flush Head, Black, 30mm, Momentary, NEMA 4/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-A2D2
  • Rexel Part Number:

    39142
  • UPC:

    78118060517

Push Button, Flush Head, Black, Momentary, 30 mm, NEMA 4/13, 1 Normally Closed, Contact Block

$ 55.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-A2D2

Rexel Part # 39142

UPC 78118060517

UNSPSC 39121512

Color Black

Family / Style 800T

IP/NEMA Rating 4

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch