Allen-Bradley 800T-A6D1 Push Button, Flush Head, Red, 30mm, Momentary, NEMA 4/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-A6D1
  • Rexel Part Number:

    57860
  • UPC:

    78118013675

Push Button, Flush Head, Red, Momentary, 30 mm, NEMA 4/13, 1 Normally Open, Contact Block

$ 55.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-A6D1

Rexel Part # 57860

UPC 78118013675

UNSPSC 39121512

Color Red

Family / Style 800T

IP/NEMA Rating 4

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch