Allen-Bradley 800T-B2D2 Push Button, Extended Head, 30mm, Black, NEMA 4/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-B2D2
  • Rexel Part Number:

    57827
  • UPC:

    78118013694

Push Button, Extended Head, 30 mm, Black, Momentary, NEMA 4/13, 1 Normally Closed, Contact Blocks

$ 55.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-B2D2

Rexel Part # 57827

UPC 78118013694

UNSPSC 39122216

Color Black

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch