Allen-Bradley 800T-B6M Push Button, Extended Head, 30mm, Red, NEMA 4/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-B6M
  • Rexel Part Number:

    10855
  • UPC:

    66207311321

Push Button, Extended Head, 30 mm, Red, Momentary, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Snap Action, Contact Blocks

$ 113.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-B6M

Rexel Part # 10855

UPC 66207311321

UNSPSC 39122216

Color Red

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch