Allen-Bradley 800T-D1LD1 Push Button, Mushroom Head, Momentary, 30mm, Green, NEMA 4/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-D1LD1
  • Rexel Part Number:

    54434
  • UPC:

    66207337521

Push Button, Mushroom Head, Jumbo Metal, Momentary, 30 mm, Green, 1 Normally Open, Contact Block, NEMA 4/13

$ 122.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-D1LD1

Rexel Part # 54434

UPC 66207337521

UNSPSC 39122216

Color Green

Family / Style 800T

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch