Allen-Bradley 800T-D2JA Push Button, Mushroom Head, Momentary, 30mm, Black, NEMA 4/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-D2JA
  • Rexel Part Number:

    27491
  • UPC:

    78118021578

Push Button, Mushroom Head, Jumbo Plastic, Momentary, 30 mm, Black, 1 Normally Open, 1 Normally Closed, Contact Block, NEMA 4/13

$ 128.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-D2JA

Rexel Part # 27491

UPC 78118021578

UNSPSC 39122216

Color Black

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch