Allen-Bradley 800T-D6A2 Push Button, Mushroom Head, Momentary, 30mm, Red, NEMA 4/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-D6A2
  • Rexel Part Number:

    50409
  • UPC:

    66207337559

Push Button, Mushroom Head, Momentary, 30 mm, Red, 1 Normally Open, 2 Normally Closed, Contact Blocks, NEMA 4/13

$ 115.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-D6A2

Rexel Part # 50409

UPC 66207337559

UNSPSC 39122216

Color Red

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch