Allen-Bradley 800T-D6B Push Button, Mushroom Head, Momentary, 30mm, Red, NEMA 4/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-D6B
  • Rexel Part Number:

    36010
  • UPC:

    78118061827

Push Button, Mushroom Head, Momentary, 30 mm, Red, 2 Normally Open, 2 Normally Closed, Contact Blocks, NEMA 4/13

$ 156.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-D6B

Rexel Part # 36010

UPC 78118061827

UNSPSC 39121512

Color Red

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch