Allen-Bradley 800T-D6D2 Push Button, Mushroom Head, Momentary, 30mm, Red, NEMA 4/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-D6D2
  • Rexel Part Number:

    35989
  • UPC:

    78118061839

Push Button, Mushroom Head, Momentary, 30 mm, Red, 1 Normally Closed, Contact Block, NEMA 4/13

$ 95.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-D6D2

Rexel Part # 35989

UPC 78118061839

UNSPSC 39121512

Color Red

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch