Allen-Bradley 800T-FB16A Push Button, Mechanically Interlocked, Flush Green, Extended Red

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-FB16A
  • Rexel Part Number:

    55690
  • UPC:

    66207337595

Push Button, Mechanically Interlocked, Maintained, 30 mm, Upper: Flush, Green, Lower: Extended Red, 1 Normally Open, 1 Normally Closed, Contact Block, NEMA 4/13

$ 150.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-FB16A

Rexel Part # 55690

UPC 66207337595

UNSPSC 39121512

Color Green/Red

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch