Allen-Bradley 800T-FB16F Push Button, Mechanically Interlocked, Flush Green, Extended Red

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-FB16F
  • Rexel Part Number:

    22731
  • UPC:

    66207311358

Push Button, Mechanically Interlocked, Maintained, 30 mm, Upper: Flush, Green, Lower: Extended Red, 2 Normally Open, 2 Normally Closed, Contact Block, NEMA 4/13

$ 191.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-FB16F

Rexel Part # 22731

UPC 66207311358

UNSPSC 39121512

Color Green/Red

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch