Allen-Bradley 800T-FX6D4M Push Button, Push-Pull, Red, 30mm, 1NCLB, Max Duty, NEMA 4/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-FX6D4M
  • Rexel Part Number:

    62507
  • UPC:

    66207303620

Push Button, Push-Pull, 30mm, Red, Mushroom Head, 1 Normally Closed, Late Break, Max Duty, Contact Blocks, NEMA 4/13

$ 138.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-FX6D4M

Rexel Part # 62507

UPC 66207303620

UNSPSC 39122216

Color Red

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch