Allen-Bradley 800T-FXD4 Push Button, Push-Pull, No Cap, 30mm, 1NCLB Contact, NEMA 4/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-FXD4
  • Rexel Part Number:

    71740
  • UPC:

    66207319065

Push Button, 2 Position, Push-Pull, 30mm, No Cap, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13

$ 95.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-FXD4

Rexel Part # 71740

UPC 66207319065

UNSPSC 39121512

Amps 10

Color No Cap

Family / Style 800T

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch