Allen-Bradley 800T-FXJ6D4 Push Button, 2-Position, 30mm, Push-Pull, Red, Jumbo Mushroom

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-FXJ6D4
  • Rexel Part Number:

    45755
  • UPC:

    78118023784

Push Button, 2 Position, Push-Pull, 30mm, Red, Jumbo Mushroom Head, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13

$ 148.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-FXJ6D4

Rexel Part # 45755

UPC 78118023784

UNSPSC 39122216

Color Red

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch