Allen-Bradley 800T-FXJEQH2RA1 Push Button, Push-Pull, 60mm Red, Mushroom Head, Illuminated, LED

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-FXJEQH2RA1
  • Rexel Part Number:

    358019
  • UPC:

    88563011901

Push Button, Push-Pull, 60mm Red, Mushroom Head, Illuminated, LED, 12 - 130 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Late Break, with E-Stop

$ 250.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-FXJEQH2RA1

Rexel Part # 358019

UPC 88563011901

UNSPSC 39121512

Amps 10

Color Red

Diameter 60 mm

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Push Button

Volts AC Range 12

Volts DC Range 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch