Allen-Bradley 800T-FXJP16RA1 Push Button, Push-Pull, 30mm, Mushroom Head, 120VAC, Red, NEMA 4/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-FXJP16RA1
  • Rexel Part Number:

    24925
  • UPC:

    78118025184

Push Button, Push-Pull, 30mmm, Jumbo, Mushroom Head, Red, Illuminated, 120 Volt AC, 1 Normally Open, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13

$ 235.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-FXJP16RA1

Rexel Part # 24925

UPC 78118025184

UNSPSC 39121512

Color Red

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Push Button

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch