Allen-Bradley 800T-FXJP16RD4 Push Button, Push-Pull, Illuminated, 30mm, Red, Jumbo, Mushroom

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-FXJP16RD4
  • Rexel Part Number:

    5873
  • UPC:

    66207315228

Push Button, 2 Position, Push-Pull, 30mm, Jumbo, Mushroom Head, Red, Illuminated, 120 Volt AC, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13

$ 214.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-FXJP16RD4

Rexel Part # 5873

UPC 66207315228

UNSPSC 39122216

Color Red

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Push Button

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch