Allen-Bradley 800T-FXJQH2RG1 Push Button, Push-Pull, Illuminated, 30mm, Red, Jumbo, Mushroom

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-FXJQH2RG1
  • Rexel Part Number:

    346316
  • UPC:

    88563025902

Push Button, 2 Position, Push-Pull, 30mm, Jumbo, Mushroom Head, Red, Illuminated, LED 12 - 130 Volt, AC/DC, 2 Normally Open, 2 Normally Closed, Contact Blocks, NEMA 4/13

$ 282.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-FXJQH2RG1

Rexel Part # 346316

UPC 88563025902

UNSPSC 39122216

Amps 10

Color Red

Family / Style 800T

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Push Button

Volts AC Range 12

Volts DC Range 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch