Allen-Bradley 800T-FXJTQ24RA1 Push Button, Push-Pull/Twist Release, Red, Jumbo Mushroom Head

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-FXJTQ24RA1
  • Rexel Part Number:

    49240
  • UPC:

    66207373650

Push Button, Push-Pull/Twist Release, 30mm, Red, Jumbo Mushroom Head, Illuminated, 24 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13

$ 228.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-FXJTQ24RA1

Rexel Part # 49240

UPC 66207373650

UNSPSC 39122216

Color Red

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Push Button

Volts AC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch