Allen-Bradley 800T-FXM6A7 Push Button, 3-Position, Maintained, 30mm, Red, Mushroom Head

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-FXM6A7
  • Rexel Part Number:

    24730
  • UPC:

    78118062178

Push Button, 3 Position, Momentary-Maintained-Maintained, Mushroom Head, 30mm, Red, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13

$ 155.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-FXM6A7

Rexel Part # 24730

UPC 78118062178

UNSPSC 39121512

Color Red

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch