Allen-Bradley 800T-FXMQ24AA7 Push Button, 3-Position, Push-Pull, Illuminated, 24V AC/DC, Amber

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-FXMQ24AA7
  • Rexel Part Number:

    11730
  • UPC:

    66207311403

Push Button, 3 Position, Push-Pull, Momentary-Maintained-Maintained, 30mm, Illuminated, 24 Volt AC/DC, Amber, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13

$ 195.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-FXMQ24AA7

Rexel Part # 11730

UPC 66207311403

UNSPSC 39122216

Color Amber

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Push Button

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch