Allen-Bradley 800T-FXNP16RA7 Push Button, 3-Position, Illuminated, Red, 120VAC, NEMA 4/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-FXNP16RA7
  • Rexel Part Number:

    49111
  • UPC:

    78118015063

Push Button, 3 Position, 30mm, Momentary-Maintained-Momentary, Red, Mushroom Head, Illuminated, 120 Volt AC, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13

$ 221.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-FXNP16RA7

Rexel Part # 49111

UPC 78118015063

UNSPSC 39121512

Color Red

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Push Button

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch