Allen-Bradley 800T-FXNQ10XA7 Push button, 3-Position, 30mm Mushroom Head, No Cap, Illuminated

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-FXNQ10XA7
  • Rexel Part Number:

    45594
  • UPC:

    78118023806

Push Button, 3 Position, Momentary-Maintained-Momentary, 30mm, Mushroom, No Cap, Illuminated, 120 Volt AC, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13

$ 155.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-FXNQ10XA7

Rexel Part # 45594

UPC 78118023806

UNSPSC 39122216

Color No Cap

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Push Button

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch