Allen-Bradley 800T-FXNQH2GA7 Push Button, 3-Position, Illuminated, Green, 12-130V AC/DC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-FXNQH2GA7
  • Rexel Part Number:

    412671
  • UPC:

    88563011596

Push Button, 3 Position, 30mm, Momentary-Maintained-Momentary, Green, Mushroom Head, Illuminated, LED, 12 -130 Volt AC/DC, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13

$ 228.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-FXNQH2GA7

Rexel Part # 412671

UPC 88563011596

UNSPSC 39121512

Amps 10

Color Green

Family / Style 800T

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Push Button

Volts AC Range 12

Volts DC Range 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch