Allen-Bradley 800T-FXQH2AA1 Push Button, Push-Pull, 30mm, Illuminated, Mushroom Head, Amber

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-FXQH2AA1
  • Rexel Part Number:

    361098
  • UPC:

    88563011598

Push Button, Push-Pull, 30mm, Maintained, Illuminated, LED, Amber, 12 - 130 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13

$ 228.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-FXQH2AA1

Rexel Part # 361098

UPC 88563011598

UNSPSC 39122216

Amps 10

Color Amber

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Push Button

Volts AC Range 12

Volts DC Range 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch