Allen-Bradley 800T-FXQH2AG1 Push Button, Push-Pull, 30mm, Illuminated, Mushroom Head, Amber

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-FXQH2AG1
  • Rexel Part Number:

    427283
  • UPC:

    88563025932

Push Button, Push-Pull, 30mm, Maintained, Illuminated, LED, Amber, 12 - 130 Volt AC/DC, 2 Normally Open, 2 Normally Closed, Contact Blocks, NEMA 4/13

$ 269.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-FXQH2AG1

Rexel Part # 427283

UPC 88563025932

UNSPSC 39122216

Amps 10

Color Amber

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch