Allen-Bradley 800T-FXT6D4 Push Button, 2-Position, 30mm, Push-Pull/Twist Release, Red

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-FXT6D4
  • Rexel Part Number:

    64122
  • UPC:

    66207349690

Push Button, 2 Position, Push-Pull/Twist Release, 30mm, Red, Mushroom Head, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13

$ 155.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-FXT6D4

Rexel Part # 64122

UPC 66207349690

UNSPSC 39121512

Color Red

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch