Allen-Bradley 800T-FXTD4 Push Button, 2-Position, 30mm, Push-Pull/Twist Release, No Cap

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-FXTD4
  • Rexel Part Number:

    50451
  • UPC:

    66207337672

Push Button, 2 Position, Push-Pull/Twist Release, 30mm, No Cap, Mushroom Head, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13

$ 115.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-FXTD4

Rexel Part # 50451

UPC 66207337672

UNSPSC 39122216

Color No Cap

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch