Allen-Bradley 800T-KD1AAXX Push Button, Selector, D Cam, Flush Operator, Green, NEMA 4/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-KD1AAXX
  • Rexel Part Number:

    40983
  • UPC:

    66207366738

Push Button, Selector, D Cam, Green Flush Operator, 30mm, 2 Normally Open, 2 Normally Closed, Contact Blocks, NEMA 4/13

$ 195.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-KD1AAXX

Rexel Part # 40983

UPC 66207366738

UNSPSC 39122216

Color Green

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch