Allen-Bradley 800T-QA24W Push Button, Extended White Head, with Guard, 24V AC/DC, 30mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-QA24W
  • Rexel Part Number:

    26096
  • UPC:

    78118024015

Push Button, Illuminated, Extended White Head, with Guard, 24 Volt AC/DC, Full Voltage, 30 mm, Incandescent, Type 4/13, 1 Normally Open, 1 Normally Closed, Contact Blocks

$ 168.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-QA24W

Rexel Part # 26096

UPC 78118024015

UNSPSC 39121512

Amps 10

Color White

Family / Style 800T

Material Metal

Size 30 mm

Type Push Button

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch