Allen-Bradley 800T-QBH2AD1 Push Button, Extended Amber Head, 12-130V AC/DC, LED, 30mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-QBH2AD1
  • Rexel Part Number:

    392158
  • UPC:

    88563011614

Push Button, Illuminated, Extended Amber Head, No-Guard, 12 - 130 Volt AC/DC, LED, 30 mm, Type 4/13, 1 Normally Open, 1 Normally Closed, Contact Blocks

$ 168.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-QBH2AD1

Rexel Part # 392158

UPC 88563011614

UNSPSC 39121512

Amps 10

Color Amber

Family / Style 800T

Material Metal

Size 30 mm

Type Push Button

Volts AC Range 12

Volts DC Range 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch