Allen-Bradley 800TB6A Push Button, Extended Head, 30mm, Red, NEMA 4/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800TB6A
  • Rexel Part Number:

    36389
  • UPC:

    78118061029

Push Button, Extended Head, 30 mm, Red, Momentary, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Contact Blocks

$ 75.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800TB6A

Rexel Part # 36389

UPC 78118061029

UNSPSC 39121512

Color Red

Family / Style 800T

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch