Allen-Bradley 800TC-A6D2 Push Button, Flush Head, 30mm, Red, 1NC, Momentary, NEMA 4/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800TC-A6D2
  • Rexel Part Number:

    47691
  • UPC:

    66207280077

Push Button, Extended Head, 30 mm, Red, Momentary, 1 Normally Closed, Guarded Terminals, Contact Block, NEMA 4/13

$ 59.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800TC-A6D2

Rexel Part # 47691

UPC 66207280077

UNSPSC 39122216

Color Red

Family / Style 800TC

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch