Allen-Bradley 800TC-A9A Push Button, Flush, Yellow Head, Momentary, 1NO/1NC Contacts

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800TC-A9A
  • Rexel Part Number:

    89309
  • UPC:

    61132009615

Push Button, Flush, Yellow Head, with Guards, 30 mm, Metal, Momentary, 1 Normally Open, 1 Normally Closed, Contact Blocks, with Guards on Terminals

$ 79.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800TC-A9A

Rexel Part # 89309

UPC 61132009615

UNSPSC 39121512

Amps 10

Color Yellow

Family / Style 800TC

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch