Allen-Bradley 800TC-B6A4 Push Button, Extended Red Head, 2NC Contacts, w/Guards

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800TC-B6A4
  • Rexel Part Number:

    141705
  • UPC:

    61132024283

Push Button, Extended Red Head, Momentary, 30 mm, Metal, 2 Normally Closed, Guarded Terminal, Contact Blocks, Type 4/13

$ 83.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800TC-B6A4

Rexel Part # 141705

UPC 61132024283

UNSPSC 39121512

Amps 10

Color Red

Family / Style 800TC

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch