Allen-Bradley 800TC-D9D2 Push Button, Mushroom Head, Momentary, Yellow, 30mm, 1NC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800TC-D9D2
  • Rexel Part Number:

    4796
  • UPC:

    61132027263

Push Button, Mushroom Head, 30 mm, Yellow, Momentary, NEMA 4/13, 1 Normally Closed, Guarded Terminals, Contact Block

$ 99.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800TC-D9D2

Rexel Part # 4796

UPC 61132027263

UNSPSC 39121512

Color Yellow

Family / Style 800TC

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch