Allen-Bradley 800TC-FXT6A1S Push Button, Twist to Release, Red, Mushroom Head, 30mm, w/Contacts

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800TC-FXT6A1S
  • Rexel Part Number:

    75414
  • UPC:

    61132046886

Push Button, Push-Pull/Twist to Release, Red Mushroom Head, 30 mm, Metal, Type 4/13, 1 Normally Open, 1 Normally Closed Late Break, Self Monitoring, Finger Safe, Contact Blocks

$ 207.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800TC-FXT6A1S

Rexel Part # 75414

UPC 61132046886

UNSPSC 39122216

Amps 10

Color Red

Family / Style 800TC

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch