Allen-Bradley 800TC-QAH2AD1 Push Button, Extended Head, with Guard, 12-130V AC/DC, Amber, 30mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800TC-QAH2AD1
  • Rexel Part Number:

    372975
  • UPC:

    88563026021

Push Button, Extended Head, with Guard, 30 mm, Amber, Illuminated, LED 12-130 Volt AC/DC, NEMA 4/13, 1 Normally Open, Guarded Terminals, Contact Block

$ 189.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800TC-QAH2AD1

Rexel Part # 372975

UPC 88563026021

UNSPSC 39121512

Amps 10

Color Amber

Family / Style 800TC

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Push Button

Volts AC Range 12

Volts DC Range 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch