Allen-Bradley 800TC-QAH2G AB 800TC-QAH2G 30MM ILLUMINATED

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800TC-QAH2G
  • Rexel Part Number:

    343546
  • UPC:

    88563011814

AB 800TC-QAH2G 30MM ILLUMINATED PUSH BUTTON 800T

$ 209.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800TC-QAH2G

Rexel Part # 343546

UPC 88563011814

UNSPSC 39121512

Amps 10

Color Green

Family / Style 800TC

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Push Button

Volts AC Range 12

Volts DC Range 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch