Allen-Bradley 800TC-QAH2GD1 30MM ILLUMINATED

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800TC-QAH2GD1
  • Rexel Part Number:

    349389
  • UPC:

    88563026025

AB 800TC-QAH2GD1 30MM ILLUMINATED

$ 189.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800TC-QAH2GD1

Rexel Part # 349389

UPC 88563026025

UNSPSC 39122216

Amps 10

Color Green

Family / Style 800TC

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Push Button

Volts AC Range 12

Volts DC Range 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch