Allen-Bradley 800TC-QB24W Push Button, Extended Head, with Guard, 24V AC/DC, White, 30mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800TC-QB24W
  • Rexel Part Number:

    159859
  • UPC:

    66207272309

Push Button, Extended Head, with Guard, 30 mm, White, Illuminated, Incandescent, 24 Volt AC/DC, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block

$ 163.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800TC-QB24W

Rexel Part # 159859

UPC 66207272309

UNSPSC 39121512

Amps 10

Color White

Family / Style 800TC

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Push Button

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch