Allen-Bradley 800TD6A Push Button, Mushroom Head, Momentary, 30mm, Red, NEMA 4/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800TD6A
  • Rexel Part Number:

    36029
  • UPC:

    78118061807

Push Button, Mushroom Head, Momentary, 30 mm, Red, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13

$ 115.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800TD6A

Rexel Part # 36029

UPC 78118061807

UNSPSC 39121512

Color Red

Family / Style 800T

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch