Eaton 10250T172-13 30.5 Mm, Assembled Pushbutton

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250T172-13
  • Rexel Part Number:

    697016
  • UPC:

    782113442006

30.5 Mm, Assembled Pushbutton, Chrome Bezel, Non-illuminated, Red Anodized Aluminum Jumbo Mushroom Head Operator with Momentary Action, No Light Unit, 600V Rated, 1 NO & 2 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

$ 187.79 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250T172-13

Rexel Part # 697016

UPC 782113442006

UNSPSC 39122216

Color Red

Family / Style 10250T

IP/NEMA Rating 3

Mounting 30.5 mm

Type Non-Illuminated

Volts AC Control 12

Volts AC Control Range 1-600

Volts DC Control 6

Volts DC Control Range 1-600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch