Eaton 10250T30B-POP Push Button, Flush Black, w/2 Legend Plates, 1NO/NC Momentary

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250T30B-POP
  • Rexel Part Number:

    123767
  • UPC:

    782114408469

Assembled, 30.5 mm Pushbutton, Chrome Bezel, Non-illuminated, Black Plastic Flush Operator with Momentary Action, No Light Unit, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13. Includes: (2) Square Engraved Legend Plates: START and JOG.

$ 89.89 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250T30B-POP

Rexel Part # 123767

UPC 782114408469

UNSPSC 39121512

Amps 10

Color Black

Family / Style 10250T

IP/NEMA Rating 3

Mounting 30.5 mm

Size 30 mm

Type Push Button

Volts AC Control 12

Volts AC Control Range 1-600

Volts DC Control 6

Volts DC Control Range 1-600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch