Eaton 10250T31R-POP Push Button, Extended Red, w/Legend Plate, 1NO/NC, Momentary

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250T31R-POP
  • Rexel Part Number:

    123757
  • UPC:

    782114408476

Assembled, 30.5 mm Pushbutton, Chrome Bezel, Non-illuminated, Red Plastic Extended Operator with Momentary Action, No Light Unit, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13. Includes: (1) Square Engraved Legend Plate: STOP.

$ 87.37 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250T31R-POP

Rexel Part # 123757

UPC 782114408476

UNSPSC 39122216

Amps 10

Color Red

Family / Style 10250T

IP/NEMA Rating 3

Mounting 30.5 mm

Size 30 mm

Type Push Button

Volts AC Control 12

Volts AC Control Range 1-600

Volts DC Control 6

Volts DC Control Range 1-600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch