Eaton 10250T32R 30mm Assembled Pushbutton, Red, Momentary

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250T32R
  • Rexel Part Number:

    221386
  • UPC:

    782113358345

Assembled, 30.5 mm Pushbutton, Non-illuminated, Red Plastic Mushroom Head Operator with Momentary Action, No Light Unit, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

$ 130.55 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250T32R

Rexel Part # 221386

UPC 782113358345

UNSPSC 39122216

Color Red

Family / Style 10250T

IP/NEMA Rating 3

Mounting 30.5 mm

Type Non-Illuminated

Volts AC Control 12

Volts AC Control Range 1-600

Volts DC Control 6

Volts DC Control Range 1-600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch