Eaton 10250T33-POP Push Button, Red, Jumbo Mushroom, Emergency Stop, w/Plate, 1NO/NC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250T33-POP
  • Rexel Part Number:

    123747
  • UPC:

    782114408490

Assembled, 30.5 mm Pushbutton, Chrome Bezel, Non-illuminated, Red Anodized Aluminum Jumbo Mushroom Head Operator with Momentary Action, No Light Unit, None Contacts. 600V Rated. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***Point of Purchase Package. Anodized Aluminum head not suitable for use in ultraviolet applications***

$ 154.65 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250T33-POP

Rexel Part # 123747

UPC 782114408490

UNSPSC 39121512

Amps 10

Color Red

Family / Style 10250T

IP/NEMA Rating 3

Mounting 30.5 mm

Size 30 mm

Type Jumbo

Volts AC Control 12

Volts AC Control Range 1-600

Volts DC Control 6

Volts DC Control Range 1-600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch