Eaton 10250T5B62-1X 30mm Assembled Pushbutton, Red, Push-Pull

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250T5B62-1X
  • Rexel Part Number:

    92680
  • UPC:

    782113806655

Assembled, 30.5 mm, Heavy-Duty, Push-Pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 mm, Non-illuminated, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

$ 130.55 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250T5B62-1X

Rexel Part # 92680

UPC 782113806655

UNSPSC 39122216

Color Red

Family / Style 10250T

IP/NEMA Rating 3

Mounting 30.5 mm

Type Non-Illuminated

Volts AC Control 12

Volts AC Control Range 1-600

Volts DC Control 6

Volts DC Control Range 1-600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch