Eaton 10250T5B62 Push Button, Push-Pull, Mush Room Head, Red, 1NO/1NC Contact

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250T5B62
  • Rexel Part Number:

    124158
  • UPC:

    782113740355

Push Button, Push-Pull, Mushroom Head, 40 mm, Red, Maintained, 30 mm, 1 Normally Open, 1 Normally Closed, Contact Blocks, 600 Volt AC

$ 84.36 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250T5B62

Rexel Part # 124158

UPC 782113740355

UNSPSC 39122216

Amps 10

Color Red

Family / Style 10250T

IP/NEMA Rating 3

Material Metal

Mounting Panel

Type Push Button

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch