Eaton 10250T76R Push Button, Illuminated, Momentary, Red, 120VAC, Incandescent

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250T76R
  • Rexel Part Number:

    304367
  • UPC:

    782113685076

Push Button, Illuminated, Momentary, Red, 120 Volt AC, Transformer, Incandescent, 30 mm, 1 Normally Open, 1 Normally Closed, Contacts, #755 Lamp

$ 202.86 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250T76R

Rexel Part # 304367

UPC 782113685076

UNSPSC 39122216

Amps 10

Color Red

Family / Style 10250T

IP/NEMA Rating 3

Mounting Panel

Poles 2

Size 30 mm

Type Push Button

Volts AC 120/600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch